missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ Scion700™ Nitrile Exam Gloves
GREENER_CHOICE

Catalog No. 17900912
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17900912 X-Small
17900913 Small
17900914 Medium
17900915 Large
17900916 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17900912 Supplier Hourglass International™ Supplier No. HG700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Exam gloves with low dermatitis potential are created from the latest patented accelerator-free LOW DERMA™ technology nitrile, delivering improved stretch and chemical permeation resistance, tactile sensitivity, and softness.

  • Chemotherapy drug and fentanyl permeation tested
  • Tactile sensitivity and softness
  • Powder free
  • Ambidextrous
  • Textured fingertips for a secure grip
  • Low Dermatitis Potential
  • No carbamates, thiurams or MBTs
  • Not made with natural rubber latex
  • High-count packaging reduces waste

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, ASTM F1671, FDA 21 CFR 177.2600, USP 800
Certifications/Compliance (Europe) EN455, EU 10/2011 (EN1186) for food handling, EU Certificate 0321.10013-02.E00-00 (Type C, CE 0120)
Chemotherapeutic Rated Yes
Chlorinated No
Accelerator Free Yes
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.7 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4.7 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) Yes
Model 700
Series HandPRO™ Scion700™
Tensile Strength 34 MPa
Length (English) 9 in.
Length (Metric) 22.8 cm
Show More Show Less