missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ 400 Series Latex Exam Gloves
Latex exam gloves are textured for a secure grip and have a polymer coated interior for donning ease.
Supplier: Hourglass International™ HG402
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.
Description
- Thicker latex design for demanding lab, healthcare and industrial environments
- Powder free, ambidextrous
- Textured surface for enhanced tactile sensitivity and sure grip
Specifications
| ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600 | |
| No | |
| No | |
| 1.5 | |
| Single-use | |
| 6.2 mil | |
| No | |
| Natural Rubber Latex, Latex | |
| 0.14 mm | |
| Latex Examination Gloves | |
| Non-sterile | |
| 0.16 mm | |
| Beaded | |
| HandPRO™ 400 Series | |
| 9.5 in. |
| EN 455 | |
| Yes | |
| Laboratory, Healthcare, Industrial | |
| Natural | |
| Fully Textured | |
| 0.16 mm | |
| No | |
| 5.5 mil | |
| Powder Free | |
| Medium | |
| 6.2 mil | |
| Yes | |
| 402 | |
| 22 MPa | |
| 24.1 cm |