missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 400 Series Latex Exam Gloves

Catalog No. 180401252
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
180401252 Small
180401251 X-Small
180401253 Medium
180401254 Large
180401255 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.
Catalog No. 180401252 Supplier Hourglass International™ Supplier No. HG401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings.

Latex exam gloves are textured for a secure grip and have a polymer coated interior for donning ease.

  • Thicker latex design for demanding lab, healthcare and industrial environments
  • Powder free, ambidextrous
  • Textured surface for enhanced tactile sensitivity and sure grip

Specifications

Certifications/Compliance ISO 13485, ISO 9001, ASTM D 3578, US FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 455
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.2 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Natural Rubber Latex, Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size Small
Sterility Non-sterile
Thickness (English) 6.2 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Model 401
Series HandPRO™ 400 Series
Tensile Strength 22 MPa
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less