missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Handheld Vacuum Gauges

Catalog No. p-3555387
Change view
Click to view available options
Product Type:
General Range Vacuum Gauge Kit
Includes:
Carrying case, frame case/stand, 9V battery, 120V AC adapter and vacuum hosing length
Internal sensor and 0.37 in. dia. hose connect, carrying case, frame case/stand, 9V battery, 220V AC adapter and vacuum hosing length
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
01258301 General Range Vacuum Gauge Kit Carrying case, frame case/stand, 9V battery, 120V AC adapter and vacuum hosing length
01258306 General Range Vacuum Gauge Kit Internal sensor and 0.37 in. dia. hose connect, carrying case, frame case/stand, 9V battery, 220V AC adapter and vacuum hosing length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01258301 Supplier Welch™ Supplier No. 1520K 10
Only null left

Requires

9V battery or AC adapter (both included only in kit version)

For fast, easy vacuum measurements at multiple locations

Portable, precise and mercury-free. Ideal for leak troubleshooting.

  • Connect quickly to any vacuum source
  • LCD display
  • Choice of general- or mid/high-range models
  • Mercury-free

General Range Gauges

  • Vacuum pressure range: 1 to 760torr (1 to 1013mBar)
  • Internal piezelectric sensor
  • Use standard 3/8 in. ID vacuum hosing to connect to vacuum source

Mid-High Range Gauges

  • Vacuum pressure range: 0.1 to 1999millitorr (0.001 to 2.665mBar)
  • External thermocouple sensor
  • Includes 4 ft. extension probe with 1/8 in. NPT fitting

Order Info

Meters are preset to either torr or mBar but can be changed via keypad. Meter dimensions: 1.25L x 3.63W x 5.75H (3.2 x 9.2 x14.6cm). Operate on 9V battery or AC adapter. Available as standalone unit or in convenient carrying case kit with frame case/stand (for upright use), 9V battery, AC adapter, and vacuum hosing length (general range models only) or thermocouple tube sensor (mid-high range models only).

Specifications

Display Type LCD
Height (Metric) 14.6 cm
Depth (Metric) 3.17 cm
Width (Metric) 9.14 cm
For Use With (Application) Vacuum measurements at multiple locations
Height (English) 5.75 in.
Includes Carrying case, frame case/stand, 9V battery, 120V AC adapter and vacuum hosing length
Depth (English) 1.25 in.
Product Type General Range Vacuum Gauge Kit
Width (English) 3.6 in.