missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ Handheld Lighted Analog Salinity Refractometer

Catalog No. lrs10atc
Change view
Click to view available options
Handheld Lighted Analog Salinity Refractometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
LRS10ATC Handheld Lighted Analog Salinity Refractometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LRS10ATC Supplier Laxco™ Supplier No. LRS10ATC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Calibration Screw Driver, Carrying case with strap, (3) watch batteries, (2) Applicator, Calibration fluid, Manual

Laxco™ Analog Lighted Salinity Refractometers uniquely design incorporates LED technology to illuminate the scale without the need of ambient light. Its ruggedized design, water resistant seal, and unique features makes it puts it in a class of its own for measuring Salinity and Specific Gravity.

Refractometers have been used for measuring the concentration of solutions for more than a century. Their primary purpose is to measure the degree at which light bends as it passes through a medium, and is used in a wide range of applications and industries as a quality control and diagnostic tool.

Laxco Analog Lighted Refractometers are designed by US engineers and include many features packed into a handheld device.

Each unit is inspected in the United States by a factory qualified technician under a rigid quality control process to ensure accuracy and performance.

Key Features:

  • Sealed calibration screw is locked on the bottom of the unit to prevent water from entering into the system
  • Quickly calibrate the instrument with a turn of a screw, and distilled water
  • Comfortable rubber eyecup blocks out ambient light and allows for crystal clear viewing of readings
  • Automatic temperature compensation prevents the need for constant re-calibration of the instrument. As the ambient temperature changes, the scale will automatically compensate for the difference in the degree of refraction. This ensures an accurate reading every time
  • All metal construction and water-resistant seal between prism and main body protects and prevents damage to internal objective lens
  • Flat bottom allows the instrument to be set on a flat surface without the worry of it rolling
  • Rubber hand grip is comfortable, easy to grasp. Its non-slip pattern grip reduces that chance of accidentally dropping the instrument
  • One-piece U-shaped metal hinged daylight plate provides durability of frequent opening and closing. Two screws allow the daylight plate to be easily replaced in case of accidental damage
  • Machined hole for hanging the refractometer in a convenient location
  • Ball bearing hinged daylight secures the daylight plate in the up and down position
  • Magnified scale and all glass optics creates the sharpest readings on the market
  • Push bottom monetary switch allows for easy operation of the LED illumination
  • Focusable eyepiece allows for crisp focus of reading line
  • Carrying lanyard
  • Two sample applicators are mounted to the bottom side of the refractometer, for convenience
  • LED illuminates the scale without the need for ambient light
  • Operates both with ambient light and LED
  • Portable, easy to use design

Salinity Models:

Whether you are in Aquaculture, Food processing or wildlife management Laxco Lighted Analog Handheld Refractometers are designed to measure salt levels in water and other saline fluids accurately and repeatedly. The dual scale allows for direct readings of specific gravity, and concentrations in parts per thousand.

  • Specific Gravity: 1.000ppt to 1.070ppt with granularity to measure down to 0.001 divisions at a ±0.001 degree of Accuracy
  • Salinity: 0 to 100ppt with granularity to measure down a 1ppt divisions at a ±1ppt degree of Accuracy

Warranty

5 Year

Laxco™ refractometers are formally Westover Scientific refractometers

Specifications

Type Refractometer
Scale Range 1.000 to 1.070 Specific Gravity, 0 to 100 ppt
Sample Volume 1 mL
Calibration Distilled Water
Accuracy ±0.001 spc.gr; ±1ppt
Resolution ±0.001 spc.gr; ±1ppt
Increments 0.001; 0.001
Scale Type Salinity
Lighting Type LED or Ambient
For Use With (Application) Salinity; Aquaculture; Food Processing; Wildlife Management
Includes Calibration Screw Driver, Carrying case with strap, (3) watch batteries, (2) Applicator, Calibration fluid, Manual
IP Rating IP67
Quantity 1
Weight (English) 0.881 lb.
Weight (Metric) 0.6 kg
Dimensions (L x W x H) 204 x 39 x 39 mm
Height (English) 1.535 in.
Height (Metric) 39 mm
Length (English) 8.031 in.
Length (Metric) 204 mm
Width (English) 1.535 in.
Width (Metric) 39 mm
Temperature Compensation Yes
Temperature Range (Metric) 10°C to 30°C
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less

Daylight Plate is not covered by Warranty