missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Handheld Density Meter

Catalog No. p-9634001
Change view
Click to view available options
Description:
Densito
DensitoPro
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
01915180 Densito
01915181 DensitoPro
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01915180 Supplier METTLER TOLEDO™ Supplier No. 30330857
Only null left

Designed to fit comfortably, the lightweight Densito allows for one-handed operation in the lab or on-the-go. Results are temperature-compensated and can be delivered in specific gravity, Brix, API units, and other formats.

  • Ideal for in use in the lab or on-the-go
  • Suitable for quality control of incoming goods to at-line quality assurance of intermediate or final products
  • Density meter offers quick, accurate measurements to the third decimal place
  • Easily measure density, Brix and many other units accounting for temperature compensation factors

The Densito guides the operator through the entire measurement and cleaning cycles thanks to the built-in guided workflow option

  • The Densito stores up to 1,100 results, including sample ID, measurement unit, temperature correction coefficient, instrument ID, date and time
  • The brightly lit color display delivers excellent visibility both indoors and out. Easily spot bubbles and inconsistencies which may affect the measurement, thanks to the backlit measuring cell

ACCESSORIES

  • Battery Lilon 24oo mAh (30330855)
  • Bluetooth Printer Godex MX20 with Dongle (30330864)
  • Carrying Case (30330861)
  • Charging Stand (30330842)
  • Connector Syringe/Filling Tube (30330853)
  • EasyDirect DE/RE License (30451628)
  • Filling Tube, 600 mm (30330848)
  • Data Writer USB-P25/01 (11124301)
  • Protective Cover (30330860)
  • Sampling Tube, 190 mm (30330847)

Specifications

Display Type 2.4 in. color screen
Description Densito
Languages Chinese, Danish, Dutch, English (GB), English (US), French, German, Italian, Norwegian, Polish, Portuguese (BR), Russian, Spanish, Swedish, Thai, Czech, Slovak
Sample Volume 2 mL
Temperature Range (Metric) 0°C to 50°C
Weight (Metric) 355 g
Measurement Time Sample Dependent
Tolerance ±0.0005
Interface 2.4 in. color screen, buttons and joystick
Product Type Handheld Density Meter
Resolution 0.0001 g/cm³
Height (Metric) 20 cm
Measurement Range 0 to 3 g/cm³
Accuracy ±0.001 g/cm³
For Use With (Equipment) EasyDirect PC Software, Bluetooth Printer Godex MX20 with Dongle, USB-P25 Printer, Filling Tubes, Syringe Adapter
For Use With (Application) Measurement of Density, Specific Gravity, Ethanol, Brix, API2, Baumé, H2SO4, Plato, Proof (US and IP), User-defined Concentration
Show More Show Less