missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Handheld Density Meter
Description
- Ideal for in use in the lab or on-the-go
- Suitable for quality control of incoming goods to at-line quality assurance of intermediate or final products
- Density meter offers quick, accurate measurements to the third decimal place
- Easily measure density, Brix and many other units accounting for temperature compensation factors
The Densito guides the operator through the entire measurement and cleaning cycles thanks to the built-in guided workflow option
- The Densito stores up to 1,100 results, including sample ID, measurement unit, temperature correction coefficient, instrument ID, date and time
- The brightly lit color display delivers excellent visibility both indoors and out. Easily spot bubbles and inconsistencies which may affect the measurement, thanks to the backlit measuring cell
ACCESSORIES
- Battery Lilon 24oo mAh (30330855)
- Bluetooth Printer Godex MX20 with Dongle (30330864)
- Carrying Case (30330861)
- Charging Stand (30330842)
- Connector Syringe/Filling Tube (30330853)
- EasyDirect DE/RE License (30451628)
- Filling Tube, 600 mm (30330848)
- Data Writer USB-P25/01 (11124301)
- Protective Cover (30330860)
- Sampling Tube, 190 mm (30330847)
Specifications
Specifications
| Display Type | 2.4 in. color screen |
| Languages | Chinese, Danish, Dutch, English (GB), English, French, German, Italian, Norwegian, Polish, Brazilian Portuguese, Russian, Spanish, Swedish, Thai, Czech, Slovakian |
| Description | Densito |
| Sample Volume | 2 mL |
| Temperature Range (Metric) | 0°C to 50°C |
| Weight (Metric) | 355 g |
| Measurement Time | Sample Dependent |
| Tolerance | ±0.0005 |
| Interface | 2.4 in. color screen, buttons and joystick |
| Product Type | Handheld Density Meter |
| Show More |