Learn More
Laxco™ Handheld Analog Brix/Sucrose Refractometer

When you need reliable, accurate readings of your sugar or sucrose levels, the Laxco™ Analog Industrial Brrix Refractometers rugged design is built to last. A wide range of brix options makes it the ideal choice.
Supplier: Laxco™ IRB18
Includes: Calibration Screw Driver, Hard Sided case, Applicator, Calibration fluid, Manual
Description
Refractometers have been used for measuring the concentration of solutions for more than a century. Their primary purpose is to measure the degree at which light bends as it passes through a medium, and is used in a wide range of applications and industries as a quality control and diagnostic tool.
Laxco Analog Refractometers are designed for simple operation and built to last a lifetime with its all-metal construction. Laxco Industrial Series refractometers have a rugged design and a water-resistant seal.
Each unit is inspected in the United States by a factory qualified technician under a rigid quality control process to ensure its accuracy, and performance.
Key Features:
- Quickly calibrate the instrument with a turn of a screw, and distilled water
- Comfortable rubber eyecup blocks out ambient light, and allows for crystal clear viewing of readings
- Automatic temperature compensation prevents the need for constant re-calibration of the instrument. As the ambient temperature changes, the scale will automatically compensate for the difference in the degree of refraction. This ensures an accurate reading every time
- All metal construction and water-resistant seal between prism and main body protects and prevents damage to internal objective lens
- Metal footrest allows the instrument to be set on a flat surface without the worry of it rolling
- Rubber hand grip is comfortable, easy to grasp. Its non-slip pattern grip reduces that chance of accidental dropping
- One-piece U-shaped metal hinged daylight plate provides durability of frequent opening and closing. 2 screws allow the daylight plate to be easily replaced in case of accidental damage
- Machined hole for hanging the refractometer in a convenient location
- Portable, easy to use design
BRIX Models:
Laxco Analog Brix Refractometers primary application is to measure the sugar concentration levels in various beverages and foods. Brix models use a larger range of the refractive index scale, which allows them to be used in many other applications such as cutting coolants, flux compounds, industrial fluids, and cutting oils making them a versatile tool.
- IR-B10ATC: 0° to 10° percent range with granularity to measure down to 0.1° increments at a ±0.1° degree of accuracy
- IR-B18: 0° to 18° percent range with granularity to measure down to 0.1° increments at a ±0.15° degree of accuracy
- IR-B32 and IR-B32ATC: 0° to 32° percent range with granularity to measure down to 0.2° increments at a ±0.2° degree of accuracy
- IR-B62: 28° to 62° percent range with granularity to measure down to 0.2° increments at a ±0.2° degree of accuracy
- IR-B82: 45° to 82° percent range with granularity to measure down to 0.2° increments at a ±0.2° degree of accuracy
- IR-B90: 58% to 90% percent range with granularity to measure down to 0.2% increments at a ±0.2% degree of accuracy
Common Samples:
- Oranges and Pears = 5° to 15°
- Tomatoes = 2° to 5°
- Apples and Melons = 11° to 18°
- Strawberries and Peaches = 5° to 11°
- Grapes = 11° to 23°
- Concentrated Fruit Juices = 41° to 68°
- Nectars = 18° to 23°
- Acidophilus Beverages = 17° to 20°
- Condensed Milk = 41° to 68°
- Liquid Sugar = 58° to 90°
- Yeast Culture Solutions = 2° to 9°
- Grape Wine = 12° to 19°
- Beef Curry = 10° to 15°
- Coffee = 5° to 15°
- Green Tea = 0° to 5°
- Fruit Juices = 11° to 18°
- Tomato Juice = 6° to 9°
- Steak Sauce and Ketchup = 27° to 35°
- Milk = 12° to 18°
- Jam and Marmalade = 80° to 90°
- Flour Paste = 80° to 90°
- Cutting and Quenching Oil = 0° to 9°
- Emulsification Solutions = 0° to 8°
- Soluble Tempering Oil = 0° to 30°
- Lactic Acid Beverages = 17° to 22°
- Bean Milk = 1° to 11°
- Canned Fruits = 12° to 28°
- Egg Yolk = 45° to 49°
- Cola = 10° to 15°
- Honey = 60° to 90°
- Beer = 0° to 5°
- Tomato Puree = 8° to 18°
- Carbonated Beverages = 8° to 18°
- Fats = 50° to 70°
Warranty
5 Years
Chemical Identifiers
| 1 mL | |
| BRIX; Wine; Beverages; Foods; Industrial Fluids | |
| IP54 | |
| 0.881 lb. | |
| 204 x 39 x 39 mm | |
| 39 mm | |
| 1.535 in. | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |
| Ambient | |
| Calibration Screw Driver, Hard Sided Case, Applicator, Calibration Fluid, Manual | |
| 1 | |
| 0.4 kg | |
| 1.535 in. | |
| 8.031 in. | |
| 39 mm |
Specifications
| Brix Refractometer | |
| 1 mL | |
| ±0.1° | |
| 0.1° | |
| Ambient | |
| Calibration Screw Driver, Hard Sided Case, Applicator, Calibration Fluid, Manual | |
| 1 | |
| 0.4 kg | |
| 1.535 in. | |
| 8.031 in. | |
| 1.535 in. | |
| No |
| 0 to 18 Brix | |
| Distilled Water | |
| ±0.1° | |
| Linear | |
| BRIX; Wine; Beverages; Foods; Industrial Fluids | |
| IP54 | |
| 0.881 lb. | |
| 204 x 39 x 39 mm | |
| 39 mm | |
| 204 mm | |
| 39 mm | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |
Warranty: Does not apply to daylight plate assembly