missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Hand Vacuum Pump Tubing

Catalog No. S15966
Change view
Click to view available options
Diameter (Metric) Inner:
9.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S15966 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15966 Supplier United Scientific™ Supplier No. TUBEFK
Only null left

Tubing intended for simple to use hand pump for various activities.

  • Tubing for United Scientific Hand Vacuum Pump (HVP001).
  • Measures 18 inches long.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 3/8 in.
Diameter (Metric) Inner 9.5 mm
Material PVC
Overall Length (English) 18 in.
Overall Length (Metric) 45.72 cm
Color Clear
Flexibility Flexible
Product Type Vacuum Tubing

Warning: Cancer and reproductive harm