missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Hand Vacuum Pump
Description
- This easy-to-operate hand vacuum pump delivers approximately 15 mL per squeeze to create a vacuum of 50 mmHg, or air pressure of approximately 2 atm.
- Features a removable cap and an elastic valve to enable quick release without dismantling the pump from the line
- This product is recommended for general laboratory use, in applications that do not require high or precise vacuum conditions
- Also available is tubing for United Scientific Hand Vacuum Pump (HVP001). Measures 18 inches long.
Specifications
Specifications
| Max. Vacuum | 50 mmHg |
| Flow Rate | 15 mL/stroke |
| Applications | General Laboratory Use |
| Product Type | Hand Operated Vacuum Pump |
| For Use With (Equipment) | Repairable Hand-Operated PVC Vacuum Pump |
Warning: Cancer and reproductive harm