missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Guardian™ 8B1532 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port
Hand specific, 15 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.
Supplier: Guardian™ 11509
Description
- Butyl, 32 in. length
- Manufactured with a unique solution-dipped process
- Sold per pair
- ASTM F739-85
- Hand specific left/right
- 15 mil thick
- Smooth finish
- 8 in. port size
- Made in the USA
Specifications
| Yes | |
| Black | |
| Yes | |
| Dry Box, Isolator Gloves | |
| Non-sterile | |
| 0.38 mm | |
| Smooth | |
| 11509 | |
| 20.3 cm | |
| 32 in. |
| CE | |
| Specific | |
| Butyl | |
| 9.75 | |
| 15 mil | |
| Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment | |
| ISO 9001 | |
| 8 in. | |
| 8B1532 | |
| 81 cm |