missing translation for 'onlineSavingsMsg'
Learn More

Guardian™ 8B1532 Butyl Long Glove Box Gloves, Hand Specific, 8 in. Port

Catalog No. 19321161
Change view
Click to view available options
Size:
10.5
8.5
9.75
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19321161 8.5
19321162 9.75
19321163 10.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19321161 Supplier Guardian™ Supplier No. 11508

Hand specific, 15 mil thick butyl gloves are manufactured with a unique solution-dipped process. Used in laboratories via dry box or isolator ports, gurney access ports, and exterior long reach protection equipment.

  • Butyl, 32 in. length
  • Manufactured with a unique solution-dipped process
  • Sold per pair
  • ASTM F739-85
  • Hand specific left/right
  • 15 mil thick
  • Smooth finish
  • 8 in. port size
  • Made in the USA

Specifications

ASTM F739 Yes
Certifications/Compliance (Europe) CE
Color Black
Hand Specific
Latex Free Yes
Material Butyl
Product Type Dry Box, Isolator Gloves
Size 8.5
Sterility Non-sterile
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) Laboratories via dry box or isolator ports, gurney access ports and exterior long reach protection equipment
Grip Design Smooth
Manufacturing/QMS Audit Standards ISO 9001
Model 11508
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Series 8B1532
Length (English) 32 in.
Length (Metric) 81 cm
Diameter (English) Cuff 8 in.
Diameter (Metric) Cuff 20.3 cm
Show More Show Less