missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Hand Rule Demonstrator

Catalog No. S15866
Change view
Click to view available options
Grade:
5+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15866 5+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15866 Supplier United Scientific™ Supplier No. HANDEM

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Engaging visual demonstration of a magnet and an induced current.

  • Vividly demonstrate the interaction of a magnet and an induced current. As electrons flow in a wire, they create a magnetic field. When this current-carrying wire is near a permanent magnet it causes magnetic repulsion and motion is created.
  • The apparatus works on 3 V to 6 V DC and has a switch to cause a temporary current in the magnetic coil
  • Includes activity guide
  • Note: power supply and galvanometer not included
  • Size assembled: 7.5 x 5.5 x 11 in.

Specifications

Material Plastic
For Use With (Application) Magnetic Demonstrations
Grade 5+
Product Type Hand Rule Demonstrator

Warning: Cancer and reproductive harm