missing translation for 'onlineSavingsMsg'
Learn More

Contec HAND PUMP FOR PREEMPT PLUS 5 GALLON CONTAINER

Catalog No. 17103017
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17103017 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17103017 Supplier Contec Supplier No. HDP012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable hand pump designed for easy, mess-free dispensing from PREempt Plus 5-gallon containers. Provides controlled output to reduce waste and improve safety. Ideal for cleanroom and controlled environment use.

  • Controlled dispensing pprovides precise output to reduce spills, product waste, and overuse.
  • Smooth, chemical-resistant design minimizes contamination risks and supports compliance.
  • Easy to use and installs quickly on PREempt Plus 5-gallon containers with no power required.
  • Improves workflowto enhance safety and efficiency when filling secondary containers in critical environments.

Specifications

Product Type Alcohol Dispenser
Color White
Length (Metric) 42 cm
Width (Metric) 16 cm
Height (Metric) 42 cm
Holds 400 g
Material Plastic
Mounting Screw Mount
No. of Compartments 1
Sterility Non-sterile