missing translation for 'onlineSavingsMsg'
Learn More

Walter Stern Hand-Powered Blower

Catalog No. 02680
Change view
Click to view available options
For Use With:
Blowpipes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
02680 Blowpipes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02680 Supplier Walter Stern Supplier No. SWI 206

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides continuous stream of air at low pressure

  • Consists of tube bulb and 20 in. (51cm) outlet tube
  • Net-covered second bulb serves as reservoir
  • For use with blowpipes and other small apparatus
  • Made of latex rubber

Specifications

For Use With Blowpipes
Includes Tube bulb and 20 in. outlet tube
Overall Length (English) 28 in.
Overall Length (Metric) 71.12 cm
Type Blower