missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Hand Lens, Plastic Frame

Catalog No. S16011
Change view
Click to view available options
Diameter (Metric) Lens:
50 mm
65 mm
75 mm
90 mm
100 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Lens
S16011 50 mm
S16002 65 mm
S15969 75 mm
S15971 90 mm
S16076 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S16011 Supplier United Scientific™ Supplier No. MFP050

Durable design for repeated use.

  • Glass lens, molded into high-quality plastic frame.
  • Available in various diameters
  • Provides 2.5x magnification

Specifications

Magnification 2.5x
Product Type Magnifier
Diameter (Englis) Lens 2 in.
Diameter (Metric) Lens 50 mm
Material Glass, Plastic

Warning: Cancer and reproductive harm