missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hand-Held Series Magnifiers
Description
- For home, school or office
- Crystal-clear acrylic lens offers a sharp, distortion-free view
- Bifocal lens allows the finest details to be seen with ease
Specifications
Specifications
| Material | Acrylic |
| Diameter (Metric) Lens | 8.89 cm |
| Diameter (Englis) Lens | 3.5 in. |
| For Use With (Application) | For home, school or office use, to see the finest details with ease |
| Weight (Metric) | 99.22 g |
| Weight (English) | 3.5 oz. |
| Magnification | 2, 4.5x |
| Product Type | Magnifier, Handheld |