missing translation for 'onlineSavingsMsg'
Learn More

Hand-Held Series Magnifiers

Catalog No. S95500
Encompass
Change view
Click to view available options
Magnification:
2, 4.5x
2.5, 5x
Diameter (Englis) Lens:
3 in.
3.5 in.
Weight (English):
2.6 oz.
3.5 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (Englis) Lens Weight (English)
S95500 2, 4.5x 3.5 in. 3.5 oz.
S95501 2.5, 5x 3 in. 2.6 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S95500 Supplier Carson Optical Supplier No. JS36

Compact and easy to use.

  • For home, school or office
  • Crystal-clear acrylic lens offers a sharp, distortion-free view
  • Bifocal lens allows the finest details to be seen with ease

Specifications

Material Acrylic
Diameter (Metric) Lens 8.89 cm
Diameter (Englis) Lens 3.5 in.
For Use With (Application) For home, school or office use, to see the finest details with ease
Weight (Metric) 99.22 g
Weight (English) 3.5 oz.
Magnification 2, 4.5x
Product Type Magnifier, Handheld