missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Hand Held Scrubbing Tool
GREENER_CHOICE

Catalog No. 19116725
Change view
Click to view available options
Material:
NovaScrub
Polyester Abrasive Mesh, Urethane Foam, Polyester
Product Type:
Flat Head Mop Cover
Mop Cover
Quantity:
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Type Quantity
19116725 Polyester Abrasive Mesh, Urethane Foam, Polyester Flat Head Mop Cover 24/Cs.
17100811 NovaScrub Mop Cover 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19116725 Supplier Micronova™ Supplier No. MZSM686S

A hand-held scrubbing tool that conforms to the hand and works with a choice of mop covers to ergonomically clean and scrub surfaces for a complete sanitization of small equipment and production surfaces.

The Micronova Hand Held Mop is available in polypropylene, recyclable plastic or an autoclavable polyketone. Designed for use with se with MZSM 6-inch scrubbing pads or sanitizing covers to meet a variety of cleaning needs.

  • Hand-held cleaning and scrubbing mop with cover
  • Ideal for cleaning small equipment and production surfaces
  • Ergonomic, lightweight and conforms to hand
  • Available in Polypropylene, recyclable plastic or autoclavable Polyketone
  • Slip-on covers for specialized cleaning
    • NovaPoly™ Cover - 100% smooth knit polyester, matches traditional cleanroom wipe fabrics and provides excellent disinfectant dispersal
    • PolyMesh™ Cover - 100% polyester mesh, with foam interior, for scrubbing
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable

Specifications

Dimensions 15.2 x 10.2 cm (6 x 4 in.)
Product Type Flat Head Mop Cover
Color White
Length (English) 6 in.
Sterility Non-sterile
Length (Metric) 15.2 cm
Autoclavable Autoclavable
Width (Metric) 12.7 cm
Width (English) 5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) HHT-06PK or HHT-06PP
Description Hand Held
For Use With (Application) Cleaning Small Equipment and Work Surfaces in Lab or Production
Certifications/Compliance Certificate of Conformance upon Request
Color-coded No
Material Polyester Abrasive Mesh, Urethane Foam, Polyester
Show More Show Less