missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hand-Driven Van de Graaff Generator and Accessories
Description
Includes
3.9 in. (10cm) dia. discharging sphere
- Apparatus consists of 7 in. (17.5 cm) metal sphere, hand-operated pulley and insulating plastic support column on base
- As generator is operated, charge builds up on metal sphere
- With sufficient charge, electrical breakdown of air surrounding sphere occurs
- Various replacement belts are available, sold separately
Order Info
Spare set of belts available separately (S95974A).
Specifications
Specifications
| For Use With (Application) | Demonstrating Electrostatic Principles |
| Height (English) | 20.5 in. |
| Includes | 3.9 in. (10cm) dia. discharging sphere |
| Height (Metric) | 52 cm |
| Product Type | Van de Graaff Generator |
| Length (English) | 12.2 in. |
| Length (Metric) | 31 cm |
| Width (Metric) | 22 cm |
| Weight (Metric) | 3.68 kg |
| Weight (English) | 8.11 lb. |
| Show More |