missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Hand-driven AC/DC Generator

Catalog No. S96537
Change view
Click to view available options
For Use With (Equipment):
Smaller dynamo pulley
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S96537 Smaller dynamo pulley
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96537 Supplier Eisco™ Supplier No. PH1245N8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Demonstrate the construction and operation of AC and DC generators with this Hand-driven AC/DC Generator.

A hand-driven pulley is coupled to the smaller dynamo pulley by a rubber belt to give a step-up ratio.

  • Turning the pulley generates AC and DC currents via two commutator circuits graphically printed on the base of the dynamo.
  • The outputs are via 4 mm sockets.
  • Current generation is demonstrated by compatible bulb sockets supplied with the unit.
  • Students can also use generator to quantify by plugging an ammeter to the socket.

Specifications

For Use With (Application) Demonstrates the construction and operation of AC and DC generators for study of the generation of electric current
For Use With (Equipment) Smaller dynamo pulley
Includes Rotating Armature, Hand-driven Pulley, 2 Commutator Circuits, Compatible Bulk Sockets (4 mm), Detailed Activity Guide
Product Type Hand-driven Generator
Dimensions (L x W x H) 11 x 7.87 x 7.48 in. (28 x 20 x 19 cm)
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 7.87 in.
Width (Metric) 20 cm
Height (English) 7.48 in.
Height (Metric) 19 cm
Weight (English) 3.48 lb.
Weight (Metric) 1.58 kg
Show More Show Less