missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microlab 600 Diluter/Dispenser System Accessories - Syringe Pumps

Catalog No. 14816248
Change view
Click to view available options
Number of Channels:
1
2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels
14816248 2
14816247 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Catalog No. 14816248 Supplier Hamilton™ Supplier No. HAMML635

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

High torque, precision stepper motors

  • High torque valve motors
  • Precision syringe drives with 48,000 step resolution over 60mm
  • Lighted power and prime buttons
  • Independent left and right trigger ports
  • Fanless heat vent
  • 24V power input
  • CAN Daisy Chain input/out
  • RS-232 console port
  • Power over Ethernet (PoE)
  • TTL Input/Output

  • Include CD containing Microlab 600's Application Programming Interface (API)
  • API is compatible with Windows computers running Windows™ .NET 2.0 framework
  • Includes example programs written in LabView™, Visual Basic, and Visual C#

Specifications

Amperage 2.5 A
Voltage 24 VDC
Includes Universal valve, country specific power cord, choice of 1 syringe
Dimensions (L x W x H) Exterior 7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm)
Electrical Requirements 24VDC 50/60Hz
Number of Channels 2
Frequency 50/60 Hz
Overall Height (English) 10.5 in.
Overall Height (Metric) 266.7 mm
Overall Length (English) 7 in.
Overall Length (Metric) 177.8 mm
Overall Width (English) 5.5 in.
Overall Width (Metric) 139.7 mm
Product Type Syringe Pump
Show More Show Less