missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microlab™ 500 Diluter/Dispenser System Accessories
Tubing Assembly, PTFE, FEP
$139.10 - $139.10
Specifications
| Material | FEP, PTFE |
|---|---|
| Overall Length (English) | 35.43 in. |
| Overall Length (Metric) | 90 cm |
| For Use With | Microlab 500 Diluter/Dispenser |
| Product Type | Tubing Assembly |
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
|
14-819-158
|
Hamilton™
HAM240130 |
Tubing Assembly |
Each for $139.10
|
|
|||||
Description
For use with Hamilton Microlab 500 Diluter/Dispenser
Specifications
| FEP, PTFE | |
| 90 cm | |
| Tubing Assembly |
| 35.43 in. | |
| Microlab 500 Diluter/Dispenser |