missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ GC Septa

Catalog No. 148212M
Change view
Click to view available options
Diameter (English) Outer:
0.25 in.
0.39 in.
0.43 in.
Material:
PTFE/Silicone Rubber
Silicone Rubber
Temperature (English) Max.:
392°F
413.6°F
Thickness (English):
0.125 in.
0.15 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Material Temperature (English) Max. Thickness (English)
148212M 0.43 in. Silicone Rubber 392°F 0.15 in.
148211M 0.39 in. PTFE/Silicone Rubber 413.6°F 0.125 in.
148211P 0.43 in. PTFE/Silicone Rubber 413.6°F 0.125 in.
148212A 0.25 in. Silicone Rubber 392°F 0.15 in.
148212J 0.39 in. Silicone Rubber 392°F 0.15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 148212M Supplier Hamilton™ Supplier No. HAM76007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three Layer Septa for operating temperatures up to 200° C

  • Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
  • Average life: 100 injections with a 26s gauge needle
  • Maximum operating temperature: 200°C
  • 12 per package
High Temperature Septa for operating temperatures up to 212°
  • Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
  • Average Life: 100 injections with a 26s gauge needle
  • Maximum operating temperature is 212°
  • 12 per package

Specifications

Product Type Septum
Material Silicone Rubber
Temperature (English) Max. 392°F
No. of Layers 3
Diameter (Metric) Outer 1.1 cm
Temperature (Metric) Max 200°C
Thickness (English) 0.15 in.
For Use With (Application) GC
Diameter (English) Outer 0.43 in.
Quantity 12/Pk.