missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ GC Septa

Three Layer Septa for operating temperatures up to 200° C

Supplier:  Hamilton™ HAM76001

 View more versions of this product

Catalog No. 148212A


Only null left

Description

Description

  • Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
  • Average life: 100 injections with a 26s gauge needle
  • Maximum operating temperature: 200°C
  • 12 per package
High Temperature Septa for operating temperatures up to 212°
  • Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
  • Average Life: 100 injections with a 26s gauge needle
  • Maximum operating temperature is 212°
  • 12 per package

Specifications

Chemical Identifiers

GC
Septum
12/Pk.

Specifications

Septum
3
0.635 cm
200°C
0.25 in.
Silicone Rubber
392°F
GC
0.15 in.
12/Pk.
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 100 injections with a 26 s G needle

SDS
Documents

Documents

Promotions

Promotions