missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ HALO Formaldehyde Laboratory Grade Air Filtration System
GREENER_CHOICE

Catalog No. 08444058
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
For Use With (Equipment):
Analytical Laboratory Equipment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08444058 Analytical Laboratory Equipment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 08444058 missing translation for 'mfr' Erlab™ missing translation for 'supplierNo' HALOFORMAL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laboratory grade air filtration and purification system for the removal of lingering chemical odors from formaldehyde.

Provide healthier, cleaner air in your laboratory with HALO, a ceiling-mounted, laboratory grade air filtration system working to purify the air from fugitive emissions present in the lab and providing real-time communication with the lab manager and users 24/7. HALO is designed to effectively clean 250 to 300 square feet of space, so there is no need for HVAC connection, additions, or upgrades. Each HALO is an independent system, taking in polluted laboratory air, capturing molecules that cause noxious odors and returning clean air directly back into the laboratory. This laboratory molecular filtration system contains Neutrodine, a powerful activated carbon mixture combined with a pre-filter that captures a large variety of airborne fumes and odors.

A soft band of light assures the occupants of the lab that the air is clean. When the LED lights slowly pulse, HALO is letting you know that it is sensing and capturing fugitive emissions. Each HALO comes with Erlab™'s state-of-the-art filters for the capture of formaldehyde.

  • Easy access panel for quick filter changes
  • Also effective in reduction of air exchange rates per hour (ACH) needed to reduce possible concentration of pollutants
  • Uses exclusive set of tools consisting of Smart-Light Communication™
  • Easily check status, change setting, or check for routine maintenance via smartphone, tablet or PC
  • BACnet capable
  • Exclusive Erlab™ Lifetime Warranty
  • Comes equipped with needed filters and sensor (replacement filter will be HF4)

Specifications

Airflow Rate 130 cfm
For Use With (Equipment) Analytical Laboratory Equipment
Height (English) 10.25 in.
Weight (English) 70 lb.
Weight (Metric) 31 Kg
Width (English) 23.25 in.
Height (Metric) 260 mm
Includes HF4 Formaldehyde Carbon Filter, Pre-Filter XLS, Fan Pre-Filter, Formaldehyde Sensor
Amperage 0.42 A
Width (Metric) 592 mm
Product Type Filtration System
Voltage 80/240 V
Material Stainless Steel (304)
For Use With (Application) Lingering Chemical Odor Removal
Frequency 50/60 Hz
Show More Show Less