missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ HALO Air Filtration System with H14 HEPA Filter
GREENER_CHOICE

Catalog No. 08444060
Change view
Click to view available options
For Use With (Equipment):
Particulate Generating Systems
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08444060 Particulate Generating Systems
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444060 Supplier Erlab™ Supplier No. HALOHP

Filtration system for the removal of viruses, bacteria, and environmental pollution, with no ductwork required.

The HALO Air Filtration System with H14 HEPA Filter from Erlab™ is designed to safely remove harmful contaminates including viruses and bacterial pollutants from the atmosphere. These air purifiers are equipped with SMART Technology™ to allow for a simple and intuitive communication by light interface to inform the user of their level of protection. Through light pulsations, room occupants can be informed in real time about the performance and status of every HALO unit. The needed filter will come equipped with the unit.

  • True commercial, medical, and laboratory grade air filtration with H14 HEPA filter
  • Certified to meet EN1822 standards at 99.99%
  • Actual room level viral load risk mitigation up to 75%
  • Aerosolized pathogens eliminated vertically away from breathing zone
  • Continuous and consistent dirty to clean airflow patterns
  • Ceiling mount design
  • Easy installation and filter replacement

Specifications

Airflow Rate 176 cfm
For Use With (Equipment) Particulate Generating Systems
Height (English) 12 in.
Weight (English) 68 lb.
Weight (Metric) 31 Kg
Length (English) 35.1 in.
Width (English) 23.25 in.
Height (Metric) 303 mm
Includes HF4 HP HEPA Filter, Pre-Filter XLS
Amperage 0.42 A
Width (Metric) 592 mm
Product Type Filtration System
Voltage 80/240 V
Material Stainless Steel (304)
For Use With (Application) Removal of Airborn Particulates
Frequency 50/60 Hz
Show More Show Less