missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Half Size Youth Torso Anatomical Model with Head

Catalog No. S012567
Change view
Click to view available options
Dimensions (L x W x H): 20 x 10.3 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S012567 Dimensions (L x W x H): 20 x 10.3 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012567 Supplier Eisco™ Supplier No. AM0015

missing translation for 'validMainframeMsg'

This model, representing a young human, is half-life size with 9 removable parts. The head is dissected in half to show the skull and brain, as well as the internal structures of the mouth, neck and sinuses. Bisected lungs, 2 part heart, liver, stomach, small and large intestine and half of right kidney can be removed for closer study.

  • Half size
  • Youth Model
  • 9 parts
  • Removable organs

Specifications

Color Tan, Red
Dimensions (L x W x H) 20 x 10.3 x 7.5 in.
Material Plastic
Weight (English) 5.2 lb.
Gender Male, Female
Product Type Torso Model