missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HAEMAFlex™ 6/8 Swinging Bucket Rotors

Catalog No. 75003861
Change view
Click to view available options
Capacity:
6 x 550 mL Blood Bags (6 x 1000 mL)
8 x 550 mL Blood Bags (8 x 1000 mL)
Max. RCF:
7,144 x g
7,295 x g
Max. Speed:
4,600 rpm
5,000 rpm
Description:
HAEMAFlex 6 Swinging Bucket Rotor
HAEMAFlex 8 Swinging Bucket Rotor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Max. Speed Description
75003861 6 x 550 mL Blood Bags (6 x 1000 mL) 7,295 x g 5,000 rpm HAEMAFlex 6 Swinging Bucket Rotor
75003881 8 x 550 mL Blood Bags (8 x 1000 mL) 7,144 x g 4,600 rpm HAEMAFlex 8 Swinging Bucket Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003861 Supplier Thermo Scientific™ Supplier No. 75003861

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Expand individual bucket capacity up to 550mL blood bags with the Thermo Scientific™ HAEMAFlex™ 6/8 rotors for the new Thermo Scientific™ blood banking centrifuges.

Address your lab's regular- to medium-throughput blood processing needs with the Thermo Scientific™ HAEMAFlex™ 6 swinging bucket rotor with 6 x 550mL blood bag capacity or, utilizing the same bucket system, upgrade to 8 x 550mL bags with the Thermo Scientific™ HAEMAFlex™ 8 swinging bucket rotor.

High-throughput sample processing with the flexibility to match your current and future needs with 6 or 8 x 550mL blood bag (6 or 8 x 1000mL) capacity, both available with the same bucket selections. Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 64%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.

Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.

Specifications

Description HAEMAFlex 6 Swinging Bucket Rotor
Material Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle
Type Swinging Bucket Rotor
Capacity 6 x 550 mL Blood Bags (6 x 1000 mL)
Max. RCF 7,295 x g
Max. Speed 5,000 rpm
For Use With (Equipment) Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges