missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Habitat Cell Bioreactor 1 L Single-Walled Glass Vessel Package

Catalog No. 11116967
Change view
Click to view available options
Capacity (Metric):
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11116967 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11116967 Supplier IKA™ Supplier No. 0010007646
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 1 L vessel package for the HABITAT bioreactor contains a single-walled glass vessel, motor, connectors, and the following sensors: temperature, pH, DO, level and foam.

  • Cell vessel packages are equipped with a micro sparger and 3-pitched bladed impeller
  • Low gas flow rate of 8 to 2,000 cc/min for cell culture
  • Additional sensors are available upon request
  • Borosilicate glass reactor material
  • Stainless steel 1.4404 lid material
  • 12 available lid ports

Scope of Delivery:

  • Stand 1 L
  • HA.gv.sw.1 Glass vessel, single-wall, for 1 L
  • HA.mt.s.2 Motor, small, for 0.5, 1 and 2 L
  • HA.hp.s.1 Harvest pipe, straight, for 1 L
  • HA.ino Port for inoculation
  • HA.sp.m.1 Micro sparger, for 1 L
  • HA.cn Condenser
  • HA.ip.pi.1 3-pitched bladed impeller, for 1 L
  • HA.s.tm.1 Temperature sensor, for 1 L
  • HA.s.ph.1 Hamilton pH sensor, for 1 L
  • HA.s.do.1 Hamilton DO analogue sensor, for 1 L
  • HA.s.fo Foam sensor
  • HA.s.lv.1 Fill level sensor, for 0.5 to 1 L
  • HA.hbl.1 Heating blanket, for 1 L
  • HA.cab.sw Cable and tube set, for single-wall vessels
  • HA.sf.250 Sample flask, 250 ml (4 pcs.)

Specifications

Capacity (Metric) 1 L