missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-Flex 1 Tissue Culture Package
Description
H-Flex 1 rotor blood processing package containing adapters for microplates, 50 mL and 15 mL conicals
H-Flex 1 rotor tissue culture package containing adapters for microplates, 50 mL and 15 mL conicals.
Specifications
Specifications
| Certifications/Compliance | Buckets are available with biocontainment certified lids |
| Description | H-Flex 1 rotor Cell Culture Package |
| Capacity | 2x10 standard microplates (2x1 deepwell), 16 x 50 mL, 36 x 15 mL conicals |
| Max. RCF | 4,700 x g |
| Max. Speed | 4297 |
| Product Line | Sorvall |
| Includes |
|
| Product Type | Can be used with Thermo Scientific Sorvall Legend X1, X1 Pro and ST16, ST1 Plus Series, Thermo Scientific Multifuge X1, X1 Pro and Megafuge 16, ST1 Plus Series, Thermo Scientific SL 16, ST1 Plus Series |