missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Multi-Probe Thermometer Holder

Catalog No. 13203024
Change view
Click to view available options
Length (English):
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13203024 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13203024

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can be clipped on to any beaker side

  • Made of SUS304 stainless-steel
  • Can hold up to four thermometers at one time with outside dimension of 0.14 to 0.16 in. (3.5 to 4mm)
  • Size: 3L x 1.5 in. W (76 x 38mm)

Specifications

For Use With (Application) Clip onto side of any beaker, holds up to four thermometer at one time
Length (Metric) 76 mm
Material Stainless Steel
Product Type Holder
Length (English) 3 in.
For Use With (Equipment) 3.5 to 4mm Multi probe thermometer