missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Supplier:  H-B Instrument™ B610010500

 View more versions of this product

Catalog No. 13201525


Only null left

Description

Description

Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.

  • Thermometer fill: Organic
  • Divisions: 0.1
  • Bottle size: 60mL
  • Traceable To DAkkS/PTB
  • Not precertified

Certifications

NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB

Specifications

Chemical Identifiers

Liquid
ISO/IEC 17025:2005, NIST, DAkkS/PTB
0.1°C
60 mL
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating

Specifications

Liquid
ISO/IEC 17025:2005, NIST, DAkkS/PTB
Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
200 mm
115°C
95°C to 115°C
0.1°C
60 mL
Oven
7.9 in.
Organic
95°C
±0.4°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions