missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB
Supplier: H-B Instrument™ B610010300
Description
Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.
- Thermometer fill: Organic
- Divisions: 0.1
- Bottle size: 60mL
- Traceable To DAkkS/PTB
- Not precertified
Certifications
NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB
Chemical Identifiers
| Liquid | |
| ISO/IEC 17025:2005, NIST, DAkkS/PTB | |
| 0.1°C |
| 60 mL | |
| Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating |
Specifications
| Liquid | |
| ISO/IEC 17025:2005, NIST, DAkkS/PTB | |
| Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating | |
| 180 mm | |
| 30°C | |
| 15°C to 30°C | |
| 0.1°C |
| 60 mL | |
| Incubator | |
| 7.1 in. | |
| Organic | |
| 15°C | |
| ±0.2°C |