missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) and Baume Plain Form Hydrometers: for Heavy and Light Liquids
Description
- Measure specific gravity/relative density (g/cm3) of liquids lighter than or heavier than water in range of 0.700 to 2.00, and Baume in various ranges
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: of 15°C (60°F)
- Other models are available specifically for liquids lighter than water or liquids heavier than water
Used in the chemistry, pharmacology, food and beverage, and starch industries to name a few.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Recommended Storage
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Specifications
Specifications
| Accuracy | ±0.02 |
| Increments | 0.02 |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
| Length (Metric) | 350 mm |
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| Baume Accuracy | ±1° |
| Baume Divisions | 1° |
| Baume Range | 70 to 10° and 0 to 70° |
| For Use With (Application) | For Heavy and Light Liquids. |
| Specific Gravity Range | 0.700 to 2.000 |