missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

 View more versions of this product

Catalog No. 13-202-058

Only null left
Explore available promotions

Description

Description

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

Each
±0.1°
Traceable to NIST
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Lead Free
19 to 31° API
Safety API Combined Form Thermo-Hydrometer
Hydrometer: 0.1° Thermometer: 2°
381 mm
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
Measuring the relative density (specific gravity) of oil and petroleum related products
15°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions