missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API
These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API
Supplier: H-B Instrument™ B618230400
Description
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Thermometer divisions: 2°
- Individually serialized
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
| Each | |
| ±0.1° | |
| Traceable to NIST | |
| Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
| Lead Free | |
| 39 to 51° API |
| Safety API Combined Form Thermo-Hydrometer | |
| Hydrometer: 0.1° Thermometer: 2° | |
| 381 mm | |
| Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
| Measuring the relative density (specific gravity) of oil and petroleum related products | |
| 15°C |