missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API
Description
- Conform to the accuracy requirements for ASTM thermo-hydrometers
- 381mm (15 in.) long
- Lead-free ballast and glass
- Temperature standardization: 20°C
- Thermometer contains mercury-free, blue spirit organic liquid fill
- Thermometer divisions: 2°
- Individually serialized
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Quantity | Each |
| Type | Safety API Combined Form Thermo-Hydrometer |
| Accuracy | ±0.1° |
| Increments | Hydrometer: 0.1° Thermometer: 2° |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 381 mm |
| Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| For Use With (Application) | Measuring the relative density (specific gravity) of oil and petroleum related products |
| Specific Gravity Range | 29 to 41° API |
| Show More |