Learn More
H-B Instrument™ Durac™ Salt Brine Plastic Plain Form Hydrometers
Lead free and shatterproof for ultimate safety
$429.69 - $451.41
Specifications
| Certifications/Compliance | Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. |
|---|---|
| Length (Metric) | 300 mm |
| For Use With (Application) | Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%. |
Alert:
Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
| Catalog Number | Mfr. No. | Specific Gravity Range | Increments | Accuracy | Type | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Specific Gravity Range | Increments | Accuracy | Type | Price | Quantity | ||
|
13-201-453
|
N/A | 1% | ±1% | Hydrometer (% by Saturation) |
Each for $437.17
|
|
|||
|
13-201-853
|
N/A | 0 to 80% | 1% | ±1% | Hydrometer (% by Saturation) |
Each for $451.41
|
|
||
|
13-201-854
|
N/A | 4 to 26.4% | 0.2% | ±0.2% | Hydrometer (% by Weight) |
Each for $429.69
|
|
||
Description
Lead free and shatterproof for ultimate safety
- Made from optical quality polycarbonate material
- Contain lead free ballast and are available in models to measure various levels of salt content from 0% to 100%
- Durable and shatterproof
- Made in USA
- Easy to read black scale on yellow back helps avoid eye fatigue
- 300mm (12 in.) long
- Lead free ballast
- Individually serialized
- Temperature standardization of 15°C (60°F)
Applications:
Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
Certifications:
Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Specifications
| Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. | |
| 300 mm | |
| Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%. |