missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers
Description
- Mercury free, these ASTM-Like thermometers are safer to use than their mercury counterparts
- Ideal for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed
- Feature blue organic liquid fill against lead-free white back glass
Specifications
Specifications
| ASTM Numbers | 9C |
| Certifications/Compliance | ASTM |
| For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 11.3 in. |
| Length (Metric) | 287 mm |
| Length (Metric) Overall | 287 mm |
| Material | Glass |
| Thermometer Fill | Blue Organic Liquid |
| Product Type | ASTM Like Liquid-In-Glass Laboratory Thermometer |
| Show More |