missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Maximum-Registering Autoclavable Bimetal Thermometers
Description
Includes
Maximum-registering thermometer and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy and instructions. 13-202-760 includes an individual Thermometer Calibration Report.
A maximum-registering pointer (red) is moved up by the temperature-measuring pointer (black) to indicate the highest temperature achieved.
- Threaded connection (1/4 in. NPT) screws directly into in-line processes or use to mount thermometer on included stand
- Waterproof and pressurized
- Withstands autoclave cycles
- Constructed from durable 304 stainless steel with a glass lens
- Withstands pressure, high temperatures and rust
- Probe length: 50mm (2 in.)
- Includes multilanguage (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Test and Calibration traceable to NIST™
Compliance
Traceable to NIST
Specifications
Specifications
| Calibration Points | ±2°C |
| Certifications/Compliance | Traceable to NIST |
| Dial Size (English) | 3.19 in. |
| Dial Size (Metric) | 81 mm |
| Includes | Individual Calibration Report |
| Length (English) Probe | 2 in. |
| Length (Metric) Probe | 50 mm |
| Lens Material | Glass |
| Material | Bimetal |
| Max. Temperature (English) | 300°F |
| Show More |