missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 33mm Dial

Catalog No. p-4908057
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
Temperature Range (English):
0°F to 220°F
Subdivision:
1°C/2°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Subdivision
13201301 -10°C to +110°C 0°F to 220°F 1°C/2°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13201301 Supplier H-B Instrument™ Supplier No. B613103400
Only null left

Includes

Stainless Steel probe, multilanguage statement of test and calibration, probe cover with pocket clip

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.

  • 125mm proble
  • 1% accuracy
  • Equipped with an external adjustment nut for thermometer recalibration
  • Furnished with a Statement of Test and Calibration
  • Feature a stainless-steel case and stem
  • Probe and cover

Models offer variety of probe length, range and divisions.

To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Certifications/Compliance NIST
Dial Size (English) 1.3 in.
Dial Size (Metric) 33 mm
Display Dimensions 1.3 in. (33 mm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Includes Stainless Steel probe, multilanguage statement of test and calibration, probe cover with pocket clip
Length (English) Overall 4.9 in.
Length (English) Probe 4.9 in.
Length (Metric) Overall 125 mm
Length (Metric) Probe 125 mm
Lens Material Polycarbonate
Material Metal
Max. Temperature (English) 220°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 0°F to 220°F
Temperature Range (Metric) -10°C to +110°C
Accuracy 0.01
Subdivision 1°C/2°F
Immersion Length 50 mm in liquids or 100 mm in gas
Show More Show Less