missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Stainless Steel
Description
Stainless-steel construction with a variety of backing options.
- Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations
- Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
- Divisions range from 1° to 10° depending on item
- Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
- Spring mount easily attaches to pipes and process lines
- Magnet mount attaches to a ferrous surface
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Specifications
| Dial Size (English) | 2 in. |
| Dial Size (Metric) | 50 mm |
| Display Dimensions | 50 mm (2 in.) |
| For Use With (Application) | Measuring temperatures in pipes, griddles and hot plates. |
| Includes | Double magnet mount back |
| Material | Stainless Steel |
| Product Type | Bi-Metallic Surface Temperature Thermometer |
| Max. Temperature (English) | 500°F |
| Max. Temperature (Metric) | 260°C |
| Min. Temperature (English) | 0°F |
| Show More |