missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial
Thermometers with NPT connection for measuring temperature in gas and liquid phase
Includes: Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
Description
- Dial Size: 3 in. (75mm)
- NPT connection
- 0.5 in. threaded connection
- Polycarbonate lens
- External adjustment for simple field calibration
- Immersion in liquid: at least 50mm ( 2 in.)
- Immersion in gases: at least 100mm (4 in.)
- Individually packaged
Chemical Identifiers
| 3 in. | |
| 3 in. (75 mm) | |
| Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection | |
| 50 mm in liquids or 100 mm in gas |
| 75 mm | |
| Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
| Metal |
Specifications
| NIST | |
| 75 mm | |
| Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
| 4.2 in. | |
| 106 mm | |
| Polycarbonate | |
| 250°F | |
| 0°F | |
| 0°F to 250°F | |
| 2°C/2°F |
| 3 in. | |
| 3 in. (75 mm) | |
| Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection | |
| 4.17 in. | |
| 106 mm | |
| Metal | |
| 120°C | |
| -20° C | |
| -20°C to 120°C | |
| 50 mm in liquids or 100 mm in gas |