missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers
Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%
Supplier: H-B Instrument™ B618074500
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
- Individually serialized
- Temperature standardization: 15°C (60°F)
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Applications:
For determining proof of ethyl alcohol spirits.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.
Specifications
| ±0.2% | |
| Traceable to NIST | |
| Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. | |
| Determining proof of Ethyl Alcohol Spirit |
| 0.2% | |
| 300 mm | |
| Internal Revenue Code: I | |
| 60 to 80% |