missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers

Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%

Supplier:  H-B Instrument™ B618074600

 View more versions of this product

Catalog No. 13-201-537


Only null left
Explore available promotions

Description

Description

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
  • Individually serialized
  • Temperature standardization: 15°C (60°F)
Storage:
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Applications:
For determining proof of ethyl alcohol spirits.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.

Specifications

Specifications

±0.2%
Traceable to NIST
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Determining proof of Ethyl Alcohol Spirit
0.2%
300 mm
Internal Revenue Code: M
105 to 125%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions