missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes
Description
- For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
- For temperature measurement of liquids, semi-solids, or air/gasses
- Measure wide temperature ranges
- 15.24 cm (6”) stainless steel probe
- B60901-1300 perfect for use in dewars
Specifications
Specifications
| Length (English) Cable | 40 in. |
| Length (Metric) Cable | 101.5 cm |
| Probe Type | J, lead wire, stainless steel overbraid |
| Temperature Range (Metric) | -40°C to +750°C |