missing translation for 'onlineSavingsMsg'
Learn More

SP Bel-Art™ H-B DURAC Thermocouple Thermometer Probes

Catalog No. 01257129
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +920°C
-40°C to +750°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
01257129 -200°C to +920°C
01257128 -40°C to +750°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01257129

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

H-B DURAC Thermocouple Thermometer Probe

  • For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.
  • For temperature measurement of liquids, semi-solids, or air/gasses
  • Measure wide temperature ranges
  • 15.24 cm (6”) stainless steel probe
  • B60901-1300 perfect for use in dewars

Specifications

Length (English) Cable 40 in.
Length (Metric) Cable 101.5 cm
Probe Type K, lead wire, FEP-insulated
Temperature Range (Metric) -200°C to +920°C