missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B DURAC Calibrated Thermocouple Thermometers
Description
- Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
- Wide temperature range allows accurate monitoring at extreme temperatures
- Max/min/average temperature recording capability
- Data hold
- Includes two K-type beaded wire probes (-20/250°C capability); one is calibrated and serialized
- Software CD (where included) for real time data collection and logging via USB
- Bluetooth™ app available for use with B60911-0200
- Probes for wider temperature ranges available (B60901-1200 & B60901-1300) or use alternatively purchased probes; see chart for probe types accepted by each unit
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE-marked Note: calibration applies to included probe and tested port only
Specifications
Specifications
| Calibration Points | 0°C, 100°C |
| Diameter (English) Probe | 1.25 in. |
| Diameter (Metric) Probe | 3 m |
| Height (English) | 7.25 in. |
| Height (Metric) | 18.5 cm |
| Includes | 4 Probe Inputs/ Displays, Data Logger 32,000 Points / Channel, Bluetooth or USB Connection for Data Export, Foldaway Stand, Auto-Off, Instant Recall, Software CD |
| Probe Type | K, J, E, T, N, R, S |
| Resolution | J-,K-, E-, T-, N-type: 0.1°C between -200/600°C, otherwise 1°CR-, S-type: 0.2°C between -200/600°C, otherwise 1°C |
| Width (English) | 3 in. |
| Temperature Range (English) | -328°F to +2498°F |
| Show More |