missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ H-B DURAC Calibrated Thermocouple Thermometers
H-B DURAC Calibrated Thermocouple Thermometers; -200/1370°C (-328/2498°F)
Description
- Used for temperature measurement in life science research, kilns, gas turbine exhaust, diesel engines, and other industrial processes, H-B Calibrated Thermocouple Thermometers provide measurement throughout a broad temperature range and the ability to utilize multiple probes at one time.
- Wide temperature range allows accurate monitoring at extreme temperatures
- Max/min/average temperature recording capability
- Data hold
- Includes two K-type beaded wire probes (-20/250°C capability); one is calibrated and serialized
- Software CD (where included) for real time data collection and logging via USB
- Bluetooth™ app available for use with B60911-0200
- Probes for wider temperature ranges available (B60901-1200 & B60901-1300) or use alternatively purchased probes; see chart for probe types accepted by each unit
- Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE-marked Note: calibration applies to included probe and tested port only
Chemical Identifiers
| 0°C, 100°C | |
| 7.25 in. | |
| -328°F to +2498°F |
| 1.25 in. | |
| 18.5 cm | |
| -200°C to +1370°C |
Specifications
| 0°C, 100°C | |
| 3 cm | |
| 18.5 cm | |
| K, J | |
| 2.5 in. | |
| -200°C to +1370°C | |
| ±0.1% +0.7°C |
| 1.25 in. | |
| 7.25 in. | |
| 2 Probe Inputs/ Displays, RS232 Connection | |
| K-type: 0.1°C between -200/800°C, otherwise 1°CJ-type: 0.1°C between -200/600°C, otherwise 1°C | |
| -328°F to +2498°F | |
| 9 V | |
| 6.5 cm |